Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Hand Drilling Hammer,Fiberglass,3 Lb

  • Item # 6GRL1
  • My Part #
  • Mfr. Model # 56-705
  • Catalog Page # N/A
  • UNSPSC # 27111602
Hand Drilling Hammer,Fiberglass,3 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The STANLEY® hand drilling hammer is used for demolishing masonry, driving masonry hand drills, and driving punches and chisels.

View More

Technical Specs

  • Item Hand Drilling Hammer
  • Head Weight 3 lb.
  • Overall Length 10-3/4"
  • Head Length 4-1/2"
  • Head Width 1-5/8"
  • Handle Hi-Visibility Yellow Jacketed Fiberglass
  • Head Material Steel
  • Features Machined Finished Faces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.