Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Glue Gun Kit,Hot Melt,30 Watt,0.45 In

  • Item # 24T312
  • My Part #
  • Mfr. Model # GR20K
  • Catalog Page # N/A
  • UNSPSC # 27112719
Glue Gun Kit,Hot Melt,30 Watt,0.45 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glue Gun Kit
  • Type Hot Melt
  • Watts 30
  • Voltage 120
  • Feed Trigger
  • Glue Stick Capacity 0.45"
  • Operating Temp. 410 Degrees F
  • Tool Length 6-1/2"
  • Tool Weight 0.69 lb.
  • For Use With Mfr. Model No. GS230, GS260 and GS500 0.45" Glue Sticks
  • Function For Assembly or Fastening
  • Includes (6) All Purposed Hot Melt Sticks, (6) Formula II Super Strength Hot Melt Sticks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.