Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Framing Hammer,22 Oz,Checkered,Hickory

  • Item # 6XV63
  • My Part #
  • Mfr. Model # 51-402
  • Catalog Page # N/A
  • UNSPSC # 27111602
Framing Hammer,22 Oz,Checkered,Hickory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Traditional, high-quality hickory handle framing hammer.
• Forged and heat-treated head for durability.
• Rim temper reduces incidences of chipping or spalling.
• Magnetic Nail Start feature for extended reach for one-handed nailing.
• Flared head design provides a large striking face for optimal nail-driving performance.
• Long handle for extended reach.
• Checkered face design increases control and accuracy when driving nails.
• Double wedge head-to-handle assembly for extremely secure fit.

View More

Technical Specs

  • Item Framing Hammer
  • Type Framing/Checkered Face
  • Head Weight (Oz.) 22.0
  • Overall Length (In.) 18
  • Handle Hickory Axe
  • Face Milled
  • Face Dia. (In.) 1-1/2
  • Head Material Forged And Heat Treated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products