Skip Content

DV
STANLEY

Engineers Hammer,2-1/2 lb,Fiberglass

  • Item # 23TZ67
  • My Part #
  • Mfr. Model # 56-202
  • Catalog Page # N/A
  • UNSPSC # 27111602
Engineers Hammer,2-1/2 lb,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engineers Hammer
  • Type Engineer
  • Head Weight 2-1/2 lb.
  • Overall Length 13-1/2"
  • Handle Fiberglass
  • Head Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.