Skip Content

TP
STANLEY

Electronic Lock,29,Fail-Secure Unlocked

  • Item # 52HL61
  • My Part #
  • Mfr. Model # SPSEMLRNN630LHR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Lock,29,Fail-Secure Unlocked close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,036.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Lock
  • Function Fail-Secure Electrically Unlocked On The Exterior
  • Access Method Coded Key Fob
  • Mounting Style Mortise
  • Lock Material Stainless Steel
  • Finish Stainless Steel
  • Series SPSE
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options None
  • Hand Left Hand Reverse
  • Outside Height 8"
  • Outside Width 6-3/4"
  • Outside Depth 4-3/4"
  • Inside Height 8"
  • Inside Width 6-3/4"
  • Inside Depth 1-1/4"
  • Latch Length 1/2"
  • Latch Front Size 1-1/8" x 2-1/4"
  • Keypad Material Not Applicable
  • Number of Keys 0
  • Timed Entry Allowance Free Egress At All Times
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 1
  • NEMA Rating 1
  • IP Rating Not Rated
  • Standards ANSI/BHMA, cUL
  • Weather Resistant Yes
  • For Use With Electrified Doors
  • Includes Mounting Hardware, Request-To-Exit Switch
  • Electrical/Mechanical Electrical
  • Ligature Resistant Yes
  • Location Type Behavioral Health,Detention Facility
  • Lockset Finish Satin Stainless Steel
  • Lockset Fire Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.