Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

Dead Blow Sledge Hammer, 8 lb. Head Weight, Urethane over Steel Handle Material

  • Item# 6R342
  • Mfr. Model# 57-551
  • Catalog Page# N/A
  • UNSPSC# 27111602
Dead Blow Sledge Hammer, 8 lb. Head Weight, Urethane over Steel Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $183.00 / each

Get This Price

$146.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Non-sparking, soft-face sledgehammers.
• Uni-Cast™ construction of non-ferrous materials eliminates sparking and won’t absorb liquids.
• No exposed metal on face, head, or shaft.
• Dead blow function eliminates bounceback when striking hardened surfaces.
• Soft face helps prevent marring.
• Steel reinforced handle provides strength and resists breaking on overstrike.
• Urethane covering helps reduce noise.
• Flat area on head allows upright storage.

View More

Technical Specs

  • Item Dead Blow Sledge Hammer
  • Head Material Urethane over Steel
  • Head Weight 8 lb.
  • Face Diameter 2-3/4"
  • Handle Material Urethane over Steel
  • Overall Length 30"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Replaceable Tip No
  • Handle Color Red
  • Head Color Red
  • Head Length 7"
  • Features Nonsparking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.