ST
STANLEY

Dead Blow Sledge Hammer, 11.5 lb Head Weight, Urethane over Steel Handle Material

  • Item # 2FDB8
  • My Part #
  • Mfr. Model # 57-554
  • Catalog Page # 827
  • UNSPSC # 27112705
Dead Blow Sledge Hammer, 11.5 lb Head Weight, Urethane over Steel Handle Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Dead Blow Hammers


$158.00 / each Offer Ends 12/30/20

Web Price $222.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

The STANLEY® Compo-Cast® soft-face sledge hammer is a nonsparking hammer—no exposed metal on face, head, or shaft. Uni-Cast™ construction of nonferrous materials eliminates sparking and won't absorb liquids. Dead blow function eliminates any bounce back when striking hard surfaces. Steel-reinforced handle provides strength and resists breaking. Urethane covering helps reduce noise.

View More

Technical Specs

  • Item Dead Blow Sledge Hammer
  • Head Material Urethane over Steel
  • Head Weight 11.5 lb
  • Face Diameter 3 1/2 in
  • Handle Material Urethane over Steel
  • Overall Length 36 in
  • Tether Style Tether Capable
  • Nonsparking Yes
  • Replaceable Tip No
  • Handle Color Red
  • Head Color Red
  • Head Length 8 in
  • Features Nonsparking
  • Standards OSHA Safety Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products