Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

Dead Blow Hammer, 10 oz. Head Weight, Polyurethane Over Steel Handle Material

  • Item# 6R336
  • Mfr. Model# 57-530
  • Catalog Page# 861
  • UNSPSC# 27111602
Dead Blow Hammer, 10 oz. Head Weight, Polyurethane Over Steel Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $34.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps protect from injuries due to bounce-back and impact shock. Steel shot-filled molded head provides more driving force with less bounce-back than solid-head hammers; it also reduces the amount of impact felt by the user. A nonmarring coating helps prevent surface damage. Nonsparking, and can be used in unstable and potentially flammable atmospheres.

View More

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Polyurethane Over Steel
  • Head Weight 10 oz.
  • Face Diameter 1-1/4"
  • Handle Material Polyurethane Over Steel
  • Overall Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Replaceable Tip No
  • Handle Color Orange
  • Head Color Orange
  • Head Length 3-1/8"
  • Features Nonsparking
  • Standards OSHA Safety Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.