Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STANLEY

Dead Blow Ball Pein Hammer, 32 oz. Head Weight, Urethane over Steel Handle Material

  • Item # 6R296
  • My Part #
  • Mfr. Model # 54-532
  • Catalog Page # 826
  • UNSPSC # 27111602
Dead Blow Ball Pein Hammer, 32 oz. Head Weight, Urethane over Steel Handle Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.

View More

Technical Specs

  • Item Dead Blow Ball Pein Hammer
  • Head Material Urethane over Steel
  • Head Weight 32 oz.
  • Face Diameter 1-1/4"
  • Handle Material Urethane over Steel
  • Overall Length 14
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Orange
  • Head Color Orange
  • Head Length 4-3/4"
  • Features Ball Pein Diameter 1-1/4"
  • Standards OSHA Safety Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Dead Blow Ball Pein Hammer, 32 oz. Head Weight, Urethane over Steel Handle Material is rated 4.5 out of 5 by 2.
Rated 4 out of 5 by from Has become my daily use hammer at work. It’s well made and delivers a good impact
Date published: 2018-01-27
Rated 5 out of 5 by from At work, we call it the "god hammer". its a dead blow, and it hits harder than a standard 32oz hammer. It costs alot, but if you need a darn good hammer, this is a darn good hammer.
Date published: 2013-08-29
  • y_2018, m_7, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6R296, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.