Skip Content

ST
STANLEY

Compartment Box, Black, 5-19/64"H x 15-39/64"L x 11-45/64"W, 1EA

  • Item # 48VE73
  • My Part #
  • Mfr. Model # STST14028
  • Catalog Page # N/A
  • UNSPSC # 24112401
Compartment Box,Black,15-39/64 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.3 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile STANLEY compartment box is a multilevel organizer that features storage for small parts and hand tools in a 2-level accessible display. This organizer/tool box can accommodate small parts and even a small drill. The cantilever-style design allows you to access each level separately, or both levels at the same time. The transparent lid lets you view contents of the upper level for easy and quick access. The inside of the organizer comes with a variety of removable cups and dividers to customize the storage space for your specific requirements.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 12
  • Number of Removable Dividers 4
  • Outside Height 5-19/64"
  • Outside Length 15-39/64"
  • Outside Width 11-45/64"
  • Compartment Height 5"
  • Compartment Width 15"
  • Compartment Length 11"
  • Material Polypropylene
  • Color Black
  • Latch Type Snap Clip
  • Latch Color Black
  • Includes (6) Large Cups, (6) Small Cups
  • ESD Conductive No
  • Removable Dividers Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.