Skip Content

ST
STANLEY

Clamping Box,For 14 In. Miter Saws

  • Item # 5HK81
  • My Part #
  • Mfr. Model # 20-112
  • Catalog Page # N/A
  • UNSPSC # 27112709
Clamping Box,For 14 In. Miter Saws close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clamping box from Stanley® is perfect for 14" miter saws. Larger design for increased cutting capacity, cuts miters on 45° and 90°, face angle 45°, and a new 22-1/2° for octagonal shapes. Cam-shaped pins twist and lock with the honeycomb base securing work for accurate cuts. Storage compartments hold cam pins and pencils. Lightweight, high-impact polypropylene construction.

View More

Technical Specs

  • Item Clamping Miter Box
  • For Use With 14" Miter Saws
  • Features Cuts Miters on 45 Degrees and 90 Degrees , Face Angle 45 Degrees , 22-1/2 Degrees Angle for Octagonal Shapes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.