Skip Content
TP
STANLEY COMMERCIAL HARDWARE

Electrified Hinge with Satin Chrome Finish, Full Surface Mounting, 4 Holes per Leaf

  • Item # 52HL14
  • My Part #
  • Mfr. Model # 940303
  • Catalog Page # N/A
  • UNSPSC # 31162403
Hinge,940303 Stanley EDP,Prime Coat,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stanley Electrified Door Hinge not only provides a sturdy, reliable means of opening and closing medium- to heavyweight doors, but also a means of transferring low-current electricity to powered locks, hold-open devices, and exit devices.

View More

Technical Specs

  • Item Electrified Hinge
  • Material Steel
  • Finish Satin Chrome
  • Load Capacity 75.0 lb.
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Right Hand
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 1-13/16"
  • Frame Leaf Width 1-13/16"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"
  • Required Door Thickness 1-3/8"
  • Mounting Full Surface
  • Pin Dia. 1/2"
  • Pin Material Zinc Alloy
  • Pin Type Nonremovable
  • Standards ANSI/BHMA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.