Skip Content

TP
STANLEY COMMERCIAL HARDWARE

Bypassing Track Kit,405750 Stanley EDP

  • Item # 52HK91
  • My Part #
  • Mfr. Model # 405750
  • Catalog Page # N/A
  • UNSPSC # 30171503
Bypassing Track Kit,405750 Stanley EDP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bypass Door Track Kit
  • Type Bi-Fold Door
  • Max. Weight (Lb.) 150
  • Material Zinc Alloy
  • Color Gray
  • Finish Prime Coat
  • Shaft Length 4-1/2"
  • Height (In.) 1-7/8
  • Width (In.) 1-7/8
  • Inside Dia. 1/2
  • Outside Dia. 1/8"
  • Mounting Hole Size (In.) 11/64
  • Number of Wheels 4
  • Construction Zinc
  • Hardware Included
  • Requires Door
  • For Use With Bypassing Closet Doors
  • Includes Pocket Door Lock, Bifold Hardware Set, (2) 48" Panel Heavy Duty Sliding Door Hardware Set, Contractor Set for 150 lb., Panel By-Pass Sliding Doors, (2) Bag Set, (2) Tracks, (2) Hangers, Floor Guide, Wrench, Track Space
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.