Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Burn-off Scraper with 3" Hardened, Tempered and Polished Carbon Steel

  • Item# 5C936
  • Mfr. Model# 28-170
  • Catalog Page# N/A
  • UNSPSC# 27111909
Burn-off Scraper with 3" Hardened, Tempered and Polished Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Burn-off Scraper
  • Blade Type 20 Degree Bent
  • Blade Width 3"
  • Blade Material Hardened, Tempered and Polished Carbon Steel
  • Handle Material Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.