Navigation Menu New

Access My Account, Order History, Lists and more here.

38WF42 PAA68-5B UNSPSC # 31162201

Tap image to zoom.

Roll over image to zoom.

Blind Rivet, Domed Head, Steel Mandrel, 0.5 in L, 3/16 in Rivet Dia., 50 PK

  • Item # 38WF42
  • Mfr. Model # PAA68-5B
  • UNSPSC # 31162201
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These blind rivets can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

Technical Specs

  • Item Blind Rivet
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Mandrel Material Steel
  • Rivet Dia. 3/16 in
  • Rivet Length 0.5 in
  • Grip Range 0.376 in to 0.5 in
  • Core Solid
  • Head Dia. 0.22 in
  • Head Height 0.03 in
  • Drill Size 3/16 in
  • Hole Size 3/16 in
  • Single Shear Strength (Lbs.) 155
  • Tensile Strength (Lb.) 235
  • For Use With Mfr. No. MR100CG, MR77C, MR55C5, MR33C

These blind rivets can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

Back to Top