Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Blacksmith Hammer,4 lb,Shock Rdction Grp

  • Item # 23TZ73
  • My Part #
  • Mfr. Model # FMHT56009
  • Catalog Page # N/A
  • UNSPSC # 27111602
Blacksmith Hammer,4 lb,Shock Rdction Grp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Engineer Hammer
  • Type Engineer
  • Head Weight 4 lb.
  • Overall Length 13-1/2"
  • Handle Shock Reduction Grip
  • Head Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.