Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
STANLEY

Dead Blow Ball Pein Hammer, 16 oz. Head Weight, Urethane over Steel Handle Material

  • Item# 5C931
  • Mfr. Model# 54-516
  • Catalog Page# 1044
  • UNSPSC# 27111602
Dead Blow Ball Pein Hammer, 16 oz. Head Weight, Urethane over Steel Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.

View More

Technical Specs

  • Item Dead Blow Ball Pein Hammer
  • Head Material Urethane over Steel
  • Head Weight 16 oz.
  • Face Diameter 1-1/4"
  • Handle Material Urethane over Steel
  • Overall Length 12-3/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Orange
  • Head Color Orange
  • Head Length 4-1/8"
  • Features Ball Pein Diameter 1"
  • Standards OSHA Safety Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms