Skip Content

 

Steel Brads, Bright Finish

6 products found with these common attributes:
  • Brand BOSTITCH
  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Narrow your results by
Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Brad,18 ga,5/8 In,PK3000
BT1300B
5/8"

$10.20 / pkg. of 3,000

Enter location to check availability
Catalog Page #  2555 

Web Price $10.20 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 5/8"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Brad,18 ga,3/4 In,PK3000
BT1303B
3/4"

$11.15 / pkg. of 3,000

Enter location to check availability
Catalog Page #  2555 

Web Price $11.15 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 3/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Brad,18 ga,1 In,PK3000
BT1309B
1"

$12.10 / pkg. of 3,000

Enter location to check availability
Catalog Page #  2555 

Web Price $12.10 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Brad,18 ga,1-3/8 In,PK3000
BT1335B
1-3/8"

$14.85 / pkg. of 3,000

Enter location to check availability
Catalog Page #  2555 

Web Price $14.85 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-3/8"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Brad,18 ga,1-3/4 In,PK2000
BT1345B
1-3/4"

$11.90 / pkg. of 2,000

Enter location to check availability
Catalog Page #  2555 

Web Price $11.90 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-3/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Brad,18 ga,2 In,PK2000
BT1350B
2"

$12.35 / pkg. of 2,000

Enter location to check availability
Catalog Page #  2555 

Web Price $12.35 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Bright Brown Heads
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More