Skip Content


Flat Clinch Stapler,20 Sheet,Black

  • Item # 35Y648
  • My Part #
  • Mfr. Model # BOSB900BLK
  • Catalog Page # N/A
  • UNSPSC # 44121615
Flat Clinch Stapler,20 Sheet,Black close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Office Staplers

Technical Specs

  • Item EZ Squeeze Flat Clinch Stapler
  • Sheet Capacity 20
  • Color Black
  • Staple Capacity 105
  • Material Metal/Rubber
  • Loading Front
How can we improve our Technical Specifications?

Compliance and Restrictions