Skip Content

ST
STANLEY

Assorted Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 6

  • Item # 1GZ06
  • My Part #
  • Mfr. Model # 66-565
  • Catalog Page # 833
  • UNSPSC # 27111701
Screwdriver Set,Slotted/Phillips,6 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® 6-pc. combination screwdriver set offers a variety of tips. The black oxide tips are perfect for electrical applications. Heat-treated alloy steel bars are fully ground and polished, then chrome plated for corrosion resistance. Slip-resistant, vinyl cushion grip acetate handles.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Tip Size 1/4", 5/16", 3/8", #1, #2, #3
  • Handle Material Acetate with Vinyl Grip
  • Shank Length 1-1/2" to 6"
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design Cushion Grip
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.