Skip Content
DV
STANLEY

6 ft. Steel SAE Tape Measure, Black

  • Item # 6R051
  • My Part #
  • Mfr. Model # 30-506
  • Catalog Page # N/A
  • UNSPSC # 27111801
Tape Measure,1/2 In x 6 ft,Black,In/Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Stanley® tape measure is a small, lightweight measure that reads both inches and feet. Corrosion-resistant Tru-Zero™ end hook helps give accurate measurements. The polymer-coated 1/2" blade withstands abrasions. Durable, high-impact ABS case.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 6 ft.
  • Blade Width 1/2"
  • Graduation Type in./ft.
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Blade Material Steel
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Case Type Closed
  • Case Material ABS
  • Belt Clip No
  • Blade Color Yellow
  • Case Color Black
  • Blade Coating Polymer
  • Lock Type No Lock
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings Yes
  • Features 16" and 19.2" Stud Markings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms