Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

4-7/8" Light Duty Staple Gun, Gray

  • Item# 3FRA5
  • Mfr. Model# TR40
  • Catalog Page# N/A
  • UNSPSC# 27112401
4-7/8" Light Duty Staple Gun, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for light-duty stapling projects, this easy-to-use Stanley® staple gun has a 5" measuring scale molded in the stapler. The metal stapler core slides out by squeezing the latch and pulling giving access to staple channel for easy reloading.

View More

Technical Specs

  • Item Staple Gun
  • Power Source Manual
  • Duty Rating Light Duty
  • Staple Type Light Duty
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
  • Fits Wire Dia. Not Specified
  • Staple Capacity 84
  • Nail Capacity None
  • Body Material ABS
  • Body Color Gray
  • Overall Length 4-7/8"
  • Primary Application General Purpose
  • Features Measurement Guide
  • For Use With Mfr. No. TRA204T, TRA205T, TRA206T, TRA200BN Staples
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.