ST
STANLEY

4-1/4" x 18mm Carbon Steel Snap-Off Blade; PK5

  • Item # 21Z010
  • My Part #
  • Mfr. Model # 11-718
  • Catalog Page # 809
  • UNSPSC # 27111501
4-1/4" x 18mm Carbon Steel Snap-Off Blade; PK5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Snap-Off Utility Blades


$4.99 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.1 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

• Induction hardened for 25% longer life*. *Based on average values in comparison to standard Stanley® snap-off blades.
• Ideal for cutting drywall, styrofoam, insulation, foam backed carpet, reinforced carpet, linoleum, cork, tar paper, house wrap.
• Fits all Stanley® 18 mm snap-off knives.
• Fits Olfa® L-series snap-off knives. OLFA® is a registered trademark of OLFA® Corporation.

View More

Technical Specs

  • Item Snap-Off Blade
  • Width 18mm
  • Material Carbon Steel
  • Number of Segments 8
  • Blade Dispenser Included No
  • Thickness 0.02"
  • Length 4-1/4"
  • Mount Type (1) Hole
  • Fits Utility Knives Stock No. 4FE34
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products