Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

4-1/2" x 1-25/32" Butt Hinge with Prime Coat Finish, Screw-On Mounting, Square Corners

  • Item# 38NC99
  • Mfr. Model# FBB179 4 5X4 5 DOOR HINGE P STL
  • Catalog Page# N/A
  • UNSPSC# 31162403
4-1/2" x 1-25/32" Butt Hinge with Prime Coat Finish, Screw-On Mounting, Square Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this standard-weight steel Stanley Butt Hinge on average-use medium-weight wood or hollow metal doors and frames without closers, indoors or out. The full-mortise hinge provides dependable service in applications with average traffic, in locations such as hospitals, apartment buildings, hotels, etc.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Prime Coat
  • Load Capacity 75.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 1-25/32"
  • Frame Leaf Width 1-25/32"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"
  • Required Door Thickness 1-3/8"
  • Bearing Type Ball
  • Corners Square
  • Hardware Included
  • Mounting Screw-On
  • Number of Wires 0
  • Pin Dia. 1-1/2"
  • Pin Material Steel
  • Pin Type Non-Rising
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.