Skip Content

ST
STANLEY

30 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 24A343
  • My Part #
  • Mfr. Model # 33-530
  • Catalog Page # N/A
  • UNSPSC # 41114201
Tape Measure,1 In x 30 ft,Yellow/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® PowerLock® tape measure features BladeArmor™ coating on the first 3" to maximize durability of blade. The remainder of the blade is covered with high-visibility Mylar® polyester film to extend life of entire blade. The 3-rivet, corrosion-resistant Tru-Zero™ end hook helps provide accurate measurements. Compact case design.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Graduation Type in./ft.
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Yellow
  • Blade Coating BladeArmor(TM)
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 11 ft.
  • Stud Markings Yes
  • Features Bladearmor(TM) Coating On The First 3"of Blade, Mylar(R) Polyester Film on Entire Blade, 16" and 19.2" Stud Center Markings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.