Skip Content

ST
STANLEY

25mm Snap-Off Utility Knife,8" Overall Length,Number of Blades Included: 4

  • Item # 1XDK4
  • My Part #
  • Mfr. Model # 21Z001
  • Catalog Page # 810
  • UNSPSC # 27111503
Snap-Off Utility Knife,8 In,Silver/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Heavy-duty all-metal knife body construction.
• Rigid stainless steel barrel provides smooth action and corrosion resistance.
• Smooth slider mechanism features an audible “click” and is self-locking for security.
• Safety machine screw allows for locking blade in place for added blade security and heavy-duty applications.
• Removable blade snapper included in cap of knife.
• Blade cartridge automatically slides new blade into position after old blade is removed.
• Comes with hang-hole for adding a wrist strap or lanyard.

View More

Technical Specs

  • Item Snap-Off Utility Knife
  • Blade Width 25mm
  • Duty Rating Heavy Duty
  • Blade Material Carbon Steel
  • Blade Change Thumb Blade Knob
  • Number of Blades Included 4
  • Number of Segments 7
  • Overall Length 8"
  • Overall Width 1-1/8"
  • Overall Thickness 5/8"
  • Handle Color Black/Silver
  • Handle Type Ergonomic
  • Handle Material Aluminum
  • Stores (4) Blades
  • Application For Heavy Duty Applications
  • Features Auto Lock Blade with Click Action Slide, Stainless Steel Blade Guide, Lanyard Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.