ST
STANLEY

25 ft. Steel SAE Tape Measure, Yellow/Black

  • Item # 49XJ10
  • My Part #
  • Mfr. Model # STHT33596LW
  • Catalog Page # N/A
  • UNSPSC # 27111801
25 ft. Steel SAE Tape Measure, Yellow/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STANLEY tape measure features a durable case design and ABS structure core surrounded by rubber for greater impact resistance. The integrated lock protection lock button is guarded by a large rubber pad in case tape measure is dropped. Blade has large, easy-to-read numbers.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-1/8"
  • Graduation Type in./ft.
  • Graduations 1/16"
  • Blade Material Steel
  • Case Type Closed
  • Case Material ABS Plastic
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Yellow/Black
  • Blade Coating Nylon
  • Lock Type Positive
  • Rewind Type Automatic
  • Standout 10 ft.
  • Stud Markings Yes
  • Features Impact Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


25 ft. Steel SAE Tape Measure, Yellow/Black is rated 4.0 out of 5 by 2.
Rated 3 out of 5 by from Not the best not the worst Had it for about a month and it still worked fine while it got used everyday. Have to question the ruggedness because I dropped it 20 ft to the concrete and it blew to pieces
Date published: 2018-12-16
Rated 5 out of 5 by from Sturdy, large numbers I picked this up to replace a bunch that had broken/not lasted - Lost everything in Superstorm Sandy - Good feel, like the large numvers and can already tell the difference over the pretenders I had owned
Date published: 2017-12-13
  • y_2019, m_4, d_18, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_49XJ10, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.