Skip Content

ST
STANLEY

25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 20JY19
  • My Part #
  • Mfr. Model # STHT30759L
  • Catalog Page # 907
  • UNSPSC # 41114201
Engineer's Read Tape,Yellow/Black,25 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.85 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STANLEY® LeverLock® tape measure features a pressure-controlled auto locking system that allows you to control the retraction speed to help avoid tape breakage and possible injury. Blade locks automatically, just squeeze the bottom lever to retract the blade. Model has easy-to-read numerals, durable blade, non-marring base, and a write-on label for repeated use with a carpenter pencil.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Graduation Type in./ft./Fractional
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Yellow
  • Blade Coating Polymer
  • Lock Type Push Button
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings Yes
  • Features Write-On Label, Non-Marring Frictionless Base, Inside and Outside Measurements, Anti-Glare Blade, Engineering Tape Measure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


25 ft. Steel SAE Tape Measure, Black/Yellow is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Listed as an engineers tape and is perfect as advertised. For previous reviewer this is why the uncommon 1/10th measurements in SAE.
Date published: 2016-07-18
Rated 1 out of 5 by from Tape has decimal increments - Not sure who measures 1.1, 2.3, 4.6 feet? VERY Confusing, I can understand using metric but not tenths of feet
Date published: 2016-01-19
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_20JY19, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.