DV
STANLEY

180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 119" x 1-9/16" W

  • Item # 5MPZ2
  • My Part #
  • Mfr. Model # 661HD 119" FM DOOR HINGE DB ALUM
  • Catalog Page # N/A
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 119" x 1-9/16" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The STANLEY® load-rated anodized aluminum hinge is a rugged, no handed geared hinge won't bend or break like hinges with pins and knuckles. Hinge distributes weight evenly on the door and door frame and is suitable for sagging doors or lids. Features a full-length channel cap and helps seal the gap between door and frame to secure door against prying. Constructed of 6063-T6 aluminum alloy with a minimum 10 countersunk holes per leaf. Hinge has a 180° range of motion. Type: full mortise. 600-lb. load capacity.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Aluminum
  • Range of Motion 180 Degrees
  • Finish Dark Bronze
  • Holes With
  • Load Capacity 600.0 lb.
  • Orientation Non Handed
  • Door Leaf Height 119"
  • Frame Leaf Height 119"
  • Door Leaf Width 1-9/16"
  • Frame Leaf Width 1-9/16"
  • Door Leaf Thickness 0.112"
  • Frame Leaf Thickness 0.112"
  • Required Door Thickness 1-3/4"
  • Length 9 ft. 11"
  • Hardware Included
  • Holes per Leaf 22
  • Mounting Full Mortise
  • Standards ANSI/BHMA A156.26-1996
  • Overall Width 3-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None