Skip Content

TP
STANLEY

Insulated Food Jar, 17 oz. Stainless Steel

  • Item # 21EL54
  • My Part #
  • Mfr. Model # 10-00131-019
  • Catalog Page # N/A
  • Catalog Group # H3906
  • UNSPSC # 49121510
Insulated Food Jar, 17 oz. Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Food Jar
  • Capacity 17 oz.
  • Body Color Green
  • Material Stainless Steel
  • Features Vacuum Insulation; Keeps Hot/Cold 12 hrs; 18/8 Stainless Steel; Rustproof, BPA-free; Wide mouth; Insulated lid doubles as cup; Leakproof
  • Lid Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


17 oz. Green Insulated Food Jar is rated 3.3 out of 5 by 21.
Rated 5 out of 5 by from great item I bought this jar 3 years ago and still working even thought i lost cap and have broken cap I like my stanley jar Francisco south Florida
Date published: 2017-03-01
Rated 5 out of 5 by from Keeps food hot for hours! I have had this food jar for over 2 years now I received it as a birthday gift from my girlfriend since I work outside. It keeps whatever I put in hot for well over 12 hours even on those Indiana winter nights working outside when it got down to 40 below. I will for sure be buying more Stanley products.
Date published: 2017-02-04
Rated 5 out of 5 by from Amazing product I have one complaint. This food jar works too well! In the winter I eat chilli for lunch. In my old food jar, around lunch time it would be luke warm. Now with my stanley food jar it stays piping hot. I have to let it cool for 10 mins before eating. -10 temperatures don't affect the food inside. The jar is indestructable. Great buy.
Date published: 2016-10-27
Rated 1 out of 5 by from cant use missing rubber ring on stopper and it wont seal and i cant find a replacement on your site
Date published: 2016-04-27
Rated 1 out of 5 by from I seem to a duff one Bought this so I could enjoy a hearty hot stew or soup on a cold day shooting (hunting if US speak). Couldn't keep piping hot stew warm for four hours in above zero temperatures despite being pre-heated (I always pre-heat flasks with boiling water). One of the worst wastes of my hard earned cash ever. Many friends here in the UK they find this product useless too despite swearing by the more traditional Stanley flask as akin to 'the best thing since slice bread.'
Date published: 2016-04-16
Rated 5 out of 5 by from What Customer Service Should Be I purchased the classic vacuum food jar and received it with a damaged cup/lid. Called customer service and a replacement was sent in 2 days. You have a return customer and I look forward to my next purchase from you.
Date published: 2016-03-17
Rated 1 out of 5 by from poor lid performance Received this as a gift...I have two issues with this..1st most of the time when you think the lid is secured and you remove the cup the lid has popped and the food lands all over. 2nd like in other reviews the lid won't come off, it just spins. Today was a spinning kind of day except it took me plus a co-worker to get the lid off and guess what...I ended wearing the soup...it was a Christmas gift and I have really tried but 3/11/16...I'm done. Please stand by your products...wish this was like our other items. This might rude but this product is JUNK!!!!!!
Date published: 2016-03-12
Rated 2 out of 5 by from won't open I packed my lunch yesterday in my thermos that I purchased in the end of January and couldn't open it. The lid keeps turning. Unfortunately, I didn't get lunch. Not happy.
Date published: 2016-03-03
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_21EL54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.