Skip Content
DV
STANLEY

16 ft. Steel SAE Tape Measure, Black/Chrome

  • Item # 2TJ58
  • My Part #
  • Mfr. Model # 33-885
  • Catalog Page # N/A
  • UNSPSC # 27111801
Tape Measure,1-1/4Inx16 ft.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

STANLEY tape measure features BladeArmor® coating on the first 6" of the blade for greater durability. The high-visibility Mylar® polyester film provides long blade life and helps make the blade more visible in low light.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1-1/4"
  • Graduation Type in./ft.
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Case Type Closed
  • Case Material ABS with Rubber Grip
  • Belt Clip Yes
  • Blade Color High Visibility Yellow
  • Case Color Black/Chrome
  • Blade Coating BladeFx(TM) High Visibilty Mylar(R) Polyester Film on Entire Blade w/BladeArmor(TM) Coating on First 6"
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 13 ft.
  • Stud Markings Yes
  • Features 16" and 19.2" Stud Markings, Slip Resistant Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms