Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

16 ft. Stainless Steel SAE/Metric Tape Measure, Natural

  • Item# 31CN35
  • Mfr. Model# STHT33456
  • Catalog Page# N/A
  • UNSPSC# 41114201
16 ft. Stainless Steel SAE/Metric Tape Measure, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $32.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.475 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact STANLEY PowerLock® tape measure features stainless steel belt clip, blade, hook, screws, and spring for rust resistance. Double-sided blade allows vertical measurements and the nylon blade coating helps protect blade for long life. Tru-Zero® hook for accurate inside and outside measurements.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 3/4"
  • Graduation Type in./ft./mm/cm/m
  • Graduations 5mm
  • Blade Material Stainless Steel
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Case Type Closed
  • Case Material Stainless Steel
  • Belt Clip Yes
  • Blade Color Natural
  • Case Color Natural
  • Blade Coating Nylon
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 5 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.