C3
STANLEY

12" Locking C-Clamp, 2-7/8" Max. Opening, 2-1/4" Throat Depth

  • Item # 10D224
  • My Part #
  • Mfr. Model # 84-816
  • Catalog Page # N/A
  • UNSPSC # 27112120
12" Locking C-Clamp, 2-7/8" Max. Opening, 2-1/4" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Forged steel is strong and durable.
• Wide opening jaws with swivel pads provides greater versatility in clamping a variety of shapes and sizes.
• Swivel pad jaws help distribute clamping pressure.
• Turn screw adjustment.
• Meets ANSI specifications.

View More

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Item Locking C-Clamp
  • Max. Opening 2-7/8"
  • Throat Depth 2-1/4"
  • Clamping Force Not Rated
  • Nominal Clamp Size 12"
  • Number of Pieces 1
  • Swivel Pad Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 12"
  • Finish Nickel Plated
  • Material Steel
  • Locking Mechanism Release Lever
  • Screw Mechanism Adjusts Clamping Pressure
  • Jaw Width 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.