Skip Content

ST
STANLEY

100 ft./30mm Fiberglass SAE/Metric Long Tape Measure, Yellow/Black

  • Item # 49XJ21
  • My Part #
  • Mfr. Model # 34-771
  • Catalog Page # N/A
  • UNSPSC # 27111801
Long Tape Measure,100 ft./30mm L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.69 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable and impact resistant STANLEY long tape measure rewinds 3 times faster with 3:1 gear ratio and has a folding true zero end hook for accurate inside and outside measurements. Comfortable, slip-resistant cushion grip handle and the blade has 2-sided blade graphics with fractional decimal/inch foot scales. The blade bumper helps prevent blade damage and the blade end is reinforced for long life.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 100 ft./30mm
  • Blade Width 1/2"
  • Graduation Type in./ft.
  • Graduations 1/6"
  • Blade Material Fiberglass
  • Case Type Closed
  • Case Material ABS Plastic
  • Belt Clip No
  • Blade Color Yellow
  • Case Color Yellow/Black
  • Blade Coating Mylar
  • Lock Type None
  • Rewind Type Automatic
  • Standout 13 ft.
  • Stud Markings Yes
  • Features Metric English Blade, 3x Faster Blade Rewind
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.