Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

1-7/8" Carbon Steel 2-Ended Hook Utility Blade, 70 PK

  • Item# 1XDK7
  • Mfr. Model# 11-939A
  • Catalog Page# N/A
  • UNSPSC# 27111501
1-7/8" Carbon Steel 2-Ended Hook Utility Blade, 70 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.05 / pkg. of 70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.71 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Edge is engineered to withstand the rigors of cutting today’s heavier and thicker roofing materials.
• 75% stronger than Stanley® 11-983 Hook Blade, resulting in fewer blade changes.
• Cuts roofing shingles, felt paper, Tyvek®, foam board, insulation, shingles and other building materials.
• Designed for use in fixed blade knives only.
• “ROOF” callout is laser etched on blade to prevent accidental mixing with standard blades.
• Blade made of high carbon steel.

View More

Technical Specs

  • Item Utility Blade
  • Primary Cutting Application Roofing
  • Material Carbon Steel
  • Blade Point Type Sharp
  • Blade Edge Hook
  • Number of Blades Included 70
  • Number of Cutting Edges 2
  • Number of Blade Points 2
  • Blade Dispenser Included Yes
  • Thickness 0.032"
  • Length 1-7/8"
  • Width 3/4"
  • Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ732, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 5C947, 10-550, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 3Q021, 4YR09, 5MW90
  • Mount Type (2) Holding Notches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.