Skip Content

TP
STANDARD

Wet End Repair Kit AODD Pump for 39N538 for SPFP10PPT for Standard Pump, AODD, 1, PTFE

  • Item # 24WA20
  • My Part #
  • Mfr. Model # 200-030
  • Catalog Page # 2718
  • UNSPSC # 40151548
Wet End Kit AODD Pump, PTFE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,328.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help keep your double diaphragm pump running efficiently with this STANDARD wet end repair kit AODD pump. A pump diaphragm can fail for a variety of reasons, from excessive heat or suction, wear, abrasion, dry running, or over pressurization. Be prepared and help avoid downtime by having a pump repair kit on hand.

View More

Technical Specs

  • Item Wet End Repair Kit AODD Pump
  • Fits Brand Standard Pump
  • For Use With Grainger Item Number 39N538
  • For Use With Mfr. Model Number SPFP10PPT
  • Includes Check Balls, Diaphragms, O-Rings
  • Type PTFE
  • Section Description Pumps
  • For Use With Standard Pump, AODD, 1, PTFE
  • Compliance FDA Compliant for food contact
  • Warranty 5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.