Skip Content

TP
STANDARD PUMP

316 Stainless Steel PTFE Single Double Diaphragm Pump, 51 gpm, 120 psi

  • Item # 39N550
  • My Part #
  • Mfr. Model # SP3A15NPT
  • Catalog Page # N/A
  • UNSPSC # 40151548
Pump,1-1/2",51 gpm,PTFE,3A Certified close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,181.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 51 gpm
  • Max. Temp - Pumps 220 Degrees F
  • Housing Material - Pumps 316 Stainless Steel
  • Inlet/Outlet Size 1-1/2"
  • Connection Style Tri-Clamp
  • Air Inlet Size 1/2" FNPT
  • Diaphragm Material - Pumps PTFE
  • Agency Compliance 3A Certified
  • Valve Type Oil-Less Air Valve
  • Max. Flow GPM 51
  • Max. Operating Pressure 120 psi
  • Ball Material PTFE
  • Check Seat Material 316 Stainless Steel
  • Max. Dia. Solids 3/8"
  • Manifold Connection Single
  • Length 18-1/2"
  • Width 15-3/4"
  • Height 31-1/2"
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 25 ft.
  • Manufacturers Warranty Length 3 yr.
  • Includes Muffler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.