Skip Content

NC
STANDARD PUMP

316 Stainless Steel Santoprene® Single Double Diaphragm Pump, 71 gpm, 120 psi

  • Item # 39N541
  • My Part #
  • Mfr. Model # SPFP15NPS
  • Catalog Page # 2718
  • UNSPSC # 40151548
Pump,1.5",71 gpm,Santoprene,FDA Compl. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,513.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed specifically for food processing and pharmaceutical applications, this STANDARD PUMP double diaphragm pump can be quickly disassembled and assembled for pump maintenance and cleaning. Model has a rugged stainless steel body featuring a high level of corrosion and chemical resistance making it ideal for use with acids, caustics, and solvents.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Temp - Pumps 275 Degrees F
  • Housing Material - Pumps 316 Stainless Steel
  • Inlet/Outlet Size 1-1/2"
  • Connection Style Tri-Clamp
  • Air Inlet Size 1/2" FNPT
  • Diaphragm Material - Pumps Santoprene(R)
  • Agency Compliance FDA Compliant, ATEX Certified
  • Valve Type Oil-Less Air Valve
  • Max. Flow GPM 71
  • Max. Operating Pressure 120 psi
  • Ball Material Santoprene(R)
  • Check Seat Material Santoprene(R)
  • Max. Dia. Solids 3/16"
  • Manifold Connection Single
  • Length 16-5/8"
  • Width 13-5/8"
  • Height 17-5/16"
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 25 ft.
  • Manufacturers Warranty Length 3 yr.
  • Includes Muffler
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.