Skip Content

 
STANDARD PORTABLE

Magnetic Swivel Base Incandescent Hand Lamp Magnetic Trouble Light

Magnetic Swivel Base Incandescent Hand Lamp Magnetic Trouble Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Lamp 
  • Lamp Type Incandescent 
  • Power Source 110 to 115VAC 
  • Lamp Watts 75 
  • NEC Cord Designation SJ 
  • Gauge/Conductor 18/3 
  • Length 13" 
Cord Length
Please Select
Color
Please Select
Features
Please Select

Your Filters:

Clear All
SG_Brand
  • STANDARD PORTABLE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Cord Length
Color
Features
Price
Qty
Please use Qty box to add item(s) to cart.
MLC-25-C3
25 ft.
Red
Magnetic Swivel Base, Swing Open Lamp Guard

$143.60 / each

Enter location to check availability
Catalog Page #  NA

Price $143.60 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 110 to 115VAC
  • Lamp Watts 75
  • Cord Length 25 ft.
  • NEC Cord Designation SJ
  • Gauge/Conductor 18/3
  • Length 13"
  • Color Red
  • Features Magnetic Swivel Base, Swing Open Lamp Guard
ML-50-C3
50 ft.
Black/Silver
12-S-2 Carbon Steel Swing-Open Lamp Guard

$152.50 / each

Enter location to check availability
Catalog Page #  NA

Price $152.50 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 110 to 115VAC
  • Lamp Watts 75
  • Cord Length 50 ft.
  • NEC Cord Designation SJ
  • Gauge/Conductor 18/3
  • Length 13"
  • Color Black/Silver
  • Features 12-S-2 Carbon Steel Swing-Open Lamp Guard
MLC-50-C3
50 ft.
Red
Magnetic Swivel Base, Swing Open Lamp Guard

$145.80 / each

Enter location to check availability
Catalog Page #  NA

Price $145.80 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 110 to 115VAC
  • Lamp Watts 75
  • Cord Length 50 ft.
  • NEC Cord Designation SJ
  • Gauge/Conductor 18/3
  • Length 13"
  • Color Red
  • Features Magnetic Swivel Base, Swing Open Lamp Guard
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More