Skip Content

 
STANDARD PORTABLE

Job Site Light

Job Site Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Temporary Job Site Light 
  • Lamp Type Incandescent 
  • Number of Lamp Heads
  • Voltage 120VAC 
  • Lamp Watts 75 
  • Color Red 
  • Base Style Magnetic 
Light Distribution
Please Select
Max. Height
Please Select

Your Filters:

Clear All
SG_Brand
  • STANDARD PORTABLE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Light Distribution
Max. Height
Price
Qty
Please use Qty box to add item(s) to cart.
MLC-200-25-C3
Flood
12-1/3"

$132.35 / each

Enter location to check availability
Catalog Page #  NA

Price $132.35 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Incandescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 75
  • Color Red
  • Base Style Magnetic
  • Max. Height 12-1/3"
WSL-8-3
Flood
8"

$62.05 / each

Enter location to check availability
Catalog Page #  NA

Price $62.05 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Incandescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 75
  • Color Red
  • Base Style Magnetic
  • Max. Height 8"
ML-200-50-C3
Spot
10"

$186.25 / each

Enter location to check availability
Catalog Page #  NA

Price $186.25 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Spot
  • Lamp Type Incandescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 75
  • Color Red
  • Base Style Magnetic
  • Max. Height 10"
MLC-231-25-C3
Spot
10-13/16"

$141.00 / each

Enter location to check availability
Catalog Page #  NA

Price $141.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Spot
  • Lamp Type Incandescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 75
  • Color Red
  • Base Style Magnetic
  • Max. Height 10-13/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More