Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
STANDARD PORTABLE

Hand Lamp, 25 ft., 15W, 125V

  • Item# 5XN02
  • Mfr. Model# F15W25C-2M1
  • Catalog Page# N/A
  • UNSPSC# 39111518
Hand Lamp,25 ft.,15W,125V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $52.66 / each

Price $137.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 125VAC
  • Lamp Watts 15
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Color Yellow
  • Length 26"
  • Replacement Lamps Mfr. No. F15T8/CW
  • Housing Material Shatter Resistant Polypropylene
  • Features No Glare Reflector
  • Standards UL (E71937)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CT, MN, NH, RI, VT and WA

  • View the Lighting Facts Label for this item.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.