Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANDARD PORTABLE

Hand Lamp, 25 ft., 13W, 110/125V

  • Item# 2CJU4
  • Mfr. Model# F13W15C-1M1
  • Catalog Page# N/A
  • UNSPSC# 39111518
Hand Lamp,25 ft.,13W,110/125V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 110/125VAC
  • Lamp Watts 13
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Replacement Lamps Mfr. No. F13BX/E/841/ECO
  • Housing Material Shatter Resistant Polypropylene
  • Handle Polypropylene
  • Color Black
  • Housing Dia. 6-1/2"
  • Length 12-1/4"
  • Lens Material High Impact HICR
  • Mounting Hook
  • Magnetic Pull 45 lb.
  • Features No Glare Reflector
  • Standards UL, CSUL
  • Includes Metal Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

  • View the Lighting Facts Label for this item.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
  • 2015-09-08T19:45:57.674-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2CJU4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.