Skip Content

 
STANDARD PORTABLE

General Purpose Hand Lamp

General Purpose Hand Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Lamp 
  • Lamp Type Fluorescent 
  • NEC Cord Designation SJT 
  • Gauge/Conductor 18/2 
  • Features No Glare Reflector 
Power Source
Please Select
Lamp Watts
Please Select
Cord Length
Please Select
Length
Please Select
Color
Please Select
Includes
Please Select

Your Filters:

Clear All
SG_Brand
  • STANDARD PORTABLE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Power Source
Lamp Watts
Cord Length
Length
Color
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
F13W15C-1M1
110/125VAC
13
25 ft.
12-1/4"
Black
Metal Clamp

$107.10 / each

Enter location to check availability
Catalog Page #  NA

Price $107.10 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 110/125VAC
  • Lamp Watts 13
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 12-1/4"
  • Color Black
  • Includes Metal Clamp
  • Features No Glare Reflector
F15W40R-2M1
110/125VAC
15
40 ft.
26"
Yellow

$257.75 / each

Enter location to check availability
Catalog Page #  NA

Price $257.75 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 110/125VAC
  • Lamp Watts 15
  • Cord Length 40 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 26"
  • Color Yellow
  • Features No Glare Reflector
F15W25C-2M1
125VAC
15
25 ft.
26"
Yellow

$154.00 / each

Enter location to check availability
Catalog Page #  NA

Price $154.00 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 125VAC
  • Lamp Watts 15
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Length 26"
  • Color Yellow
  • Features No Glare Reflector
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More