Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANDARD HORIZON

Two Way Radio, 156 to 163 MHz Frequency, VHF, 25 Output Watts, All USA, Intrternational and Canadian

  • Item# 18F517
  • Mfr. Model# GX1600B
  • Catalog Page# N/A
  • Catalog Group# G3987
  • UNSPSC# 43191510
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25 Output Watts, All USA, Intrternational and Canadian close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $287.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submersible radio has a large easy-to-read display and Coast Guard-recognized DSC distress capabilities to help ensure the safety of your vessel and your crew. With channel select and channel scan. Antenna kits sold separately.
Ultra-thin radio is simple to mount. Programmable soft keys (scan, priority scan, and dual watch) make it easy to use. The easy-to-read dot matrix display shows you all the information you need to know. Wire GPS to the radio to enable DSC. 15-mi. range.

View More

Technical Specs

  • Item Two Way Radio
  • Band Type VHF
  • Output Watts 25
  • Number of Channels All USA, Intrternational and Canadian Marine Channels
  • Frequency 156 to 163 MHz
  • FCC Narrow Band Compliant Yes
  • Display Type LCD
  • Color Black
  • Programmable No
  • External Channel Select Yes
  • Repeater-Capable No
  • Range (Miles) 15
  • Navigation Aids None
  • License Required No
  • Length 9"
  • Width 9"
  • Height 3-1/2"
  • Includes Microphone, Bracket, Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.