Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANDARD HORIZON

VHF Backlit LCD Portable Two Way Radio, Number of Channels 40

  • Item# 18F512
  • Mfr. Model# HX400
  • Catalog Page# 2488
  • UNSPSC# 43191510
VHF Backlit LCD Portable Two Way Radio, Number of Channels 40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $307.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable, 2-way radio features a built-in voice scrambler for private communications. It also features CTCSS and DCS distress signaling capabilities to help indicate your position in the event of an emergency. Use with all VHF Marine channels. Has 40 programmable Land Mobile Channels, 134 MHz to 174 MHz, with programmable channel names for easily customized communication. Built-in noise-canceling microphone provides clear communications. Radio is submersible for up to 30 min. Key lockable.

View More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type VHF
  • Output Watts 5
  • Number of Channels 40
  • Frequency 156 to 163.275 MHz (Marine Band); 137 MHz - 174 MHz (LMR)
  • Display Type Backlit LCD
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 8-1/2"
  • Width 6"
  • Height 3"
  • Selectable Frequencies 40
  • Battery Type Li-Ion
  • IP Rating IPX8
  • Navigation Aids None
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 17 hr.
  • Color Black
  • Includes Antenna, Battery, Charger, Clip
  • Features NOAA Weather Channels and Weather Alert
  • Series HX400
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.