Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANDARD HORIZON

Over the Head On Ear, One Ear, Black, Noise Canceling No

  • Item# 4LPV6
  • Mfr. Model# VC-24
  • Catalog Page# 2493
  • UNSPSC# 43191609
Over the Head   On Ear, One Ear, Black, Noise Canceling No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radio Headsets

Technical Specs

  • Item Headset
  • Headset Style Over the Head
  • In Ear / On Ear / Over Ear LOV On Ear
  • One Ear / Two Ear One Ear
  • For Use With Mfr. No. HX370S, HX750S, HX760S, HX850S
  • Volume Control No
  • Push To Talk No
  • Noise Canceling No
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms