Skip Content
C3
STANDARD HORIZON

HX870 Series 97-Channel VHF Analog Marine Radio

  • Item # 40JC26
  • Mfr. Model # HX870
  • Catalog Page # 2076
  • UNSPSC # 43191510
HX870 Series 97-Channel VHF Analog Marine Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $347.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable 2-way radio performs under harsh marine conditions. Designed to either float on the surface of the water or to survive submersion in 5 ft. of water for a least 30 min.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification Business
  • Radio Series STANDARD HORIZON HX870
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 97
  • Output Watts 6
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 134 to 174 MHz
  • Display Type Dot Matrix
  • License Required No
  • FCC Narrow Band Compliant Yes
  • Length 1-11/16"
  • Width 2-7/16"
  • Height 5-27/64"
  • Selectable Frequencies 10
  • Battery Type Li-Ion
  • IP Rating IPX8
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black
  • Includes Battery, 110VAC 12VDC 3 Hour Quick Chargers and Alkaline Battery Tray
  • Features Floating, Programmable Scan, Priority Scan, Dual Watch, Tri Watch, NOAA Weather Channel with Weather Alert, Oversized Display
  • Standards FCC
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.