Skip Content

TP
STANDARD ABRASIVES

5" Coated PSA Sanding Disc, 36 Grit, Non-Vacuum, Extra Coarse Grade, Aluminum Oxide 50, PK

  • Item # 34AY38
  • My Part #
  • Mfr. Model # 66000048927
  • Catalog Page # N/A
  • UNSPSC # 31191506
PSA Sanding Disc,5in Dia,36,50 p/i,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.50 / pkg. of 50

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.814 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Standard Abrasives™ PSA aluminum oxide sanding disc is designed for light-duty blending, finishing, and polishing on both ferrous and nonferrous metals. Grinding aid enhances cut and reduces discoloration on heat-sensitive alloys such as stainless steel.

• Strong, X-weight cloth backing stands up to edges and extrusions
• Lightweight, flex-tested holder pads reduce operator fatigue and wear on air tools
• Easy attachment and removal to holder pad—makes swapping discs easy
• Pressure-sensitive adhesive leaves less residue on holder pads

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Aluminum Oxide
  • Series 3500-2
  • Backing Weight J
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.