Skip Content

DG
STANDARD ABRASIVES

4" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 1/32"-Thick, 26,250 Max. RPM

  • Item # 34AY10
  • My Part #
  • Mfr. Model # 60440179889
  • Catalog Page # N/A
  • UNSPSC # 23131503
4" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 1/32"-Thick, 26,250 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Thickness 1/32"
  • Arbor Hole Size 3/8"
  • Abrasive Material Ceramic
  • Max. RPM 26,250
  • Diamond Knockout No
  • Application Designed to Provide High Cut Rates and Long Life On Most All Materials Including Fiberglass, Stainless Steel, Mild Steel and Aerospace Alloys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms