Skip Content

DV
STANDARD ABRASIVES

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Fine, Zirconia Alumina, 100 PK

  • Item # 34AY53
  • My Part #
  • Mfr. Model # 34624
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,2in Dia,120,TR,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Quick Change Discs

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Abrasive Material Zirconia Alumina
  • Disc Backing Material Cloth
  • Series 3500-2
  • Backing Weight Y
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.